KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anchor Shackle, Screw Pin, 5200 lb.

VALUE BRAND| Zoro #: G1594302| Mfr #: 2XY38

$6.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Size: 7/16"
Item: Anchor Shackle
Body Material: Alloy Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1594302 Mfr #: 2XY38
Body Size: 7/16"Item: Anchor Shackle
Body Material: Alloy SteelPin Dia.: 1/2"
Pin Style: ScrewWorking Load Limit: 5200 lb.
Finish: GalvanizedPin Material: Alloy Steel
Width Between Eyes: 23/32"Standards: ASTM A 153
Country of Origin (subject to change): China

Description

Anchor Shackle, Pin Style Screw, Working Load Limit 5200 lb., Width Between Eyes 23/32 In., Pin Dia. 1/2 In., Body Size 7/16 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards ASTM A 153

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews