JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Anchor Shackle, Screw Pin, 6500 lb.

VALUE BRAND| Zoro #: G2333807| Mfr #: 2XY25

$8.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2333807 Mfr #: 2XY25
Standards: ASTM A 153Finish: Galvanized
Pin Style: ScrewItem: Anchor Shackle
Working Load Limit: 6500 lb.Body Size: 5/8"
Width Between Eyes: 1-1/16"Body Material: Forged Steel
Pin Dia.: 3/4"Pin Material: Forged Steel
Country of Origin (subject to change): China

Product Description

Anchor Shackle, Pin Style Screw, Working Load Limit 6,500 lb., Width Between Eyes 1-1/16 In., Pin Dia. 3/4 In., Body Size 5/8 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards ASTM A 153

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.