Anchor Shackle, Screw Pin, 6600 lb.

VALUE BRAND| Zoro #: G0385122| Mfr #: 2XY39

$6.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0385122 Mfr #: 2XY39
Standards: ASTM A 153Finish: Galvanized
Item: Anchor ShacklePin Style: Screw
Working Load Limit: 6600 lb.Body Size: 1/2"
Width Between Eyes: 13/16"Body Material: Alloy Steel
Pin Dia.: 5/8"Pin Material: Alloy Steel
Country of Origin (subject to change): China

Product Description

Anchor Shackle, Pin Style Screw, Working Load Limit 6600 lb., Width Between Eyes 13/16 In., Pin Dia. 5/8 In., Body Size 1/2 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards ASTM A 153

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.