KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle, 304SS, 1/8 In T, 1 1/2 In Leg, 7 Ft

VALUE BRAND| Zoro #: G0274592| Mfr #: 3DRP7

$65.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Thickness: 1/8"
Length: 7 Ft
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0274592 Mfr #: 3DRP7
Type: Corrosion ResistantThickness: 1/8"
Length: 7 FtTypical Yield Strength (PSI): 40,000
Leg Length: 1-1/2"Hardness Scale: BNH
Alloy Type: 304Typical Hardness: 163
Item: 90 Degree Angle StockFinish: Unpolished
Leg Length Tolerance: +/-0.125"Temper: Annealed
Thickness Tolerance: +/-0.050"Typical Tensile Strength (PSI): 90,000
Material: Stainless SteelStandards: ASTM A276 Condition A, QQ-S-763 Condition A
Length Tolerance: +0.125/-0.000"Country of Origin (subject to change): Multiple

Description

90 Degree Angle Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 1 1/2 In, Length 7 Ft, Unpolished Finish, Annealed Temper, Thickness Tolerance +/-0.050 In, Leg Length Tolerance +/-0.125 In, Length Tolerance +0.125/-0.000 In, Typical Tensile Strength 90,000 PSI, Typical Yield Strength 40,000 PSI, Typical Hardness 163, BNH Hardness Scale, ASTM A276 Condition A, QQ-S-763 Condition A Standards

Reviews