Angle, 304SS, 1/8 In T, 1 1/4 In Leg, 7 Ft

VALUE BRAND| Zoro #: G0814152| Mfr #: 3DRP6

$45.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0814152 Mfr #: 3DRP6
Item: 90 Degree Angle StockMaterial: stainless steel
Alloy Type: 304Standards: ASTM A276 Condition A, QQ-S-763 Condition A
Leg Length Tolerance: +/-0.125"Leg Length: 1-1/4"
Thickness Tolerance: +/-0.050"Length Tolerance: +0.125/-0.000"
Temper: AnnealedTypical Tensile Strength (PSI): 90, 000
Thickness: 1/8"Hardness Scale: BNH
Type: Corrosion ResistantTypical Hardness: 163
Length: 7 FtTypical Yield Strength (PSI): 40, 000
Finish: UnpolishedCountry of Origin (subject to change): Multiple

Product Description

90 Degree Angle Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 1 1/4 In, Length 7 Ft, Unpolished Finish, Annealed Temper, Thickness Tolerance +/-0.050 In, Leg Length Tolerance +/-0.125 In, Length Tolerance +0.125/-0.000 In, Typical Tensile Strength 90,000 PSI, Typical Yield Strength 40,000 PSI, Typical Hardness 163, BNH Hardness Scale, ASTM A276 Condition A, QQ-S-763 Condition A Standards

Product Reviews

Save 15%. Sign up for Z-mail.