Angle, Al, 6061, 1/4 In T, 1 1/4 In Leg, 4 Ft

VALUE BRAND| Zoro #: G2430172| Mfr #: 2EYT9

$11.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Leg Length: 1-1/4"
Length: 4 ft.
Finish: Smooth Unpolished
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430172 Mfr #: 2EYT9
Leg Length: 1-1/4"Length: 4 ft.
Finish: Smooth UnpolishedAngle: 90 Degrees
Thickness Tolerance: +/-0.008"Length Tolerance: +/-4.000"
Typical Hardness: 95Thickness: 1/4"
Material: AluminumTypical Tensile Strength: 45,000 psi
Temper: T6Leg Length Tolerance: +/-0.012"
Item: Angle StockHardness Scale: BHN
Alloy Type: 6061Typical Yield Strength: 40,000 psi
Standards: ASTM B308, AMS-QQ-A-200Country of Origin (subject to change): United States

Description

Angle Stock, 90 Degrees , Aluminum, Alloy Type 6061, Thickness 1/4 In., Leg Length 1-1/4 In., Length 4 ft., Smooth Unpolished Finish, T6 Temper, Thickness Tolerance +/-0.008 In., Leg Length Tolerance +/-0.012 In., Length Tolerance +/-4.000 In., Typical Hardness 95, BHN Hardness Scale, ASTM B308, AMS-QQ-A-200 Standards

Reviews