KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle, Al, 6061, 1/8 In T, 1 1/4 In Leg, 4 Ft

VALUE BRAND| Zoro #: G1754401| Mfr #: 2EYN2

$5.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Typical Tensile Strength: 45,000 psi
Typical Hardness: 95
Angle: 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1754401 Mfr #: 2EYN2
Typical Tensile Strength: 45,000 psiTypical Hardness: 95
Angle: 90 DegreesLength: 4 ft.
Typical Yield Strength: 40,000 psiLeg Length: 1-1/4"
Hardness Scale: BHNAlloy Type: 6061
Item: Angle StockFinish: Smooth Unpolished
Leg Length Tolerance: +/-0.012"Temper: T6
Thickness Tolerance: +/-0.007"Thickness: 1/8"
Material: AluminumStandards: ASTM B308, AMS-QQ-A-200
Length Tolerance: +/-4.000"Country of Origin (subject to change): United States

Description

Angle Stock, 90 Degrees , Aluminum, Alloy Type 6061, Thickness 1/8 In., Leg Length 1-1/4 In., Length 4 ft., Smooth Unpolished Finish, T6 Temper, Thickness Tolerance +/-0.007 In., Leg Length Tolerance +/-0.012 In., Length Tolerance +/-4.000 In., Typical Hardness 95, BHN Hardness Scale, ASTM B308, AMS-QQ-A-200 Standards

Reviews