Zoro Select
Angle, Al, 6061, 1/8 In T, 1 3/4 In Leg, 4 Ft
Mfr # 2EYU4
Zoro # G2354606
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/8 in
- Length 4 ft
- Temper T6
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/4 In Leg, 4 Ft 2EYN2
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/2 In Leg, 4 Ft 2EYN4
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 2 In Leg, 4 Ft L 2EYN6
- ZORO SELECT Angle, Al, 6063, 1/8 In T, 1 1/2 In Leg, 8 ft 63A.125X1.5-96
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 2 In Leg, 4 ft 63A.125X2-48
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/4 In Leg, 4 Ft 2EYT9
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 4 In Leg, 8 Ft L 2EYZ3
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 5 In Leg, 8 Ft L 2EYZ5
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 8 Ft L 2EYV5
- ONLINEMETALS 3" x 4" x 0.25" Aluminum Angle 6061-T6-Extruded Structural 13926
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural 979
- Zoro Select Aluminum Angles