JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Angle, Al, 6061, 1/8 In T, 3/4 In Leg, 8 Ft L

VALUE BRAND| Zoro #: G1813883| Mfr #: 2EYN8

$7.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1813883 Mfr #: 2EYN8
Material: AluminumHardness Scale: BHN
Alloy Type: 6061Standards: ASTM B308, AMS-QQ-A-200
Angle: 90 DegreesTypical Yield Strength: 40, 000 psi
Thickness: 1/8"Typical Tensile Strength: 45, 000 psi
Length: 8 ft.Typical Hardness: 95
Item: Angle StockLeg Length Tolerance: +/-0.010"
Finish: Smooth UnpolishedLeg Length: 3/4"
Thickness Tolerance: +/-0.007"Length Tolerance: +/-8.000"
Temper: T6Country of Origin (subject to change): United States

Product Description

Angle Stock, 90 Degrees , Aluminum, Alloy Type 6061, Thickness 1/8 In., Leg Length 3/4 In., Length 8 ft., Smooth Unpolished Finish, T6 Temper, Thickness Tolerance +/-0.007 In., Leg Length Tolerance +/-0.010 In., Length Tolerance +/-8.000 In., Typical Hardness 95, BHN Hardness Scale, ASTM B308, AMS-QQ-A-200 Standards

Product Reviews

Save 15%. Sign up for Z-mail.