KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle, Al, 6061, 3/8 In T, 3 In Leg, 4 Ft L

VALUE BRAND| Zoro #: G2088475| Mfr #: 2EYX7

$40.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 3/8"
Typical Tensile Strength: 45,000 psi
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2088475 Mfr #: 2EYX7
Thickness: 3/8"Typical Tensile Strength: 45,000 psi
Material: AluminumAlloy Type: 6061
Angle: 90 DegreesStandards: ASTM B308, AMS-QQ-A-200
Leg Length Tolerance: +/-0.024Temper: T6
Typical Yield Strength: 40,000 psiLength Tolerance: +/-4.000"
Length: 4 ft.Finish: Smooth Unpolished
Thickness Tolerance: +/-0.008"Typical Hardness: 95
Item: Angle StockHardness Scale: BHN
Leg Length: 3"Country of Origin (subject to change): United States

Description

Angle Stock, 90 Degrees , Aluminum, Alloy Type 6061, Thickness 3/8 In., Leg Length 3 In., Length 4 ft., Smooth Unpolished Finish, T6 Temper, Thickness Tolerance +/-0.008 In., Leg Length Tolerance +/-0.024, Length Tolerance +/-4.000 In., Typical Hardness 95, BHN Hardness Scale, ASTM B308, AMS-QQ-A-200 Standards

Reviews