KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle, Al, 6063, 1/8 In T, 1 1/2 In Leg, 4 ft

VALUE BRAND| Zoro #: G0753295| Mfr #: 6ALZ6

$12.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Typical Hardness: 60
Length: 4 ft.
Leg Length: 1 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753295 Mfr #: 6ALZ6
Typical Hardness: 60Length: 4 ft.
Leg Length: 1 1/2"Hardness Scale: BHN
Alloy Type: 6063Item: 90 Degree Angle Stock
Finish: MillLeg Length Tolerance: +/-0.014"
Temper: T52Thickness Tolerance: +/-0.007"
Thickness: 1/8"Material: Aluminum
Standards: ASTMB221Length Tolerance: +/-2.000"
Country of Origin (subject to change): Multiple

Description

90 Degree Angle Stock, Aluminum, Alloy Type 6063, Thickness 1/8 In., Leg Length 1 1/2 In., Length 4 ft., Mill Finish, T52 Temper, Thickness Tolerance +/-0.007 In., Leg Length Tolerance +/-0.014 In., Length Tolerance +/-2.000 In., Typical Hardness 60, BHN Hardness Scale, ASTMB221 Standards

Reviews