Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Angle, Alum., 6063, 1/8 In Th, 1 In Leg, 4 ft

VALUE BRAND| Zoro #: G1902835| Mfr #: 6ALZ8

$8.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Leg Length: 1"
Length: 4 ft.
Finish: Mill
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902835 Mfr #: 6ALZ8
Leg Length: 1"Length: 4 ft.
Finish: MillThickness Tolerance: +/-0.007"
Length Tolerance: +/-2.000"Typical Hardness: 60
Thickness: 1/8"Material: Aluminum
Temper: T52Leg Length Tolerance: +/-0.012"
Item: 90 Degree Angle StockHardness Scale: BHN
Alloy Type: 6063Standards: ASTMB221
Country of Origin (subject to change): Multiple

Description

90 Degree Angle Stock, Aluminum, Alloy Type 6063, Thickness 1/8 In., Leg Length 1 In., Length 4 ft., Mill Finish, T52 Temper, Thickness Tolerance +/-0.007 In., Leg Length Tolerance +/-0.012 In., Length Tolerance +/-2.000 In., Typical Hardness 60, BHN Hardness Scale, ASTMB221 Standards

Reviews