Angle, Alum., 6063, 1/8 In Th, 2 In Leg, 4 ft

VALUE BRAND| Zoro #: G1669796| Mfr #: 6ALZ4

$16.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1669796 Mfr #: 6ALZ4
Material: AluminumHardness Scale: BHN
Leg Length Tolerance: +/-0.024"Finish: Mill
Leg Length: 2"Thickness Tolerance: +/-0.007"
Length Tolerance: +/-2.000"Temper: T52
Alloy Type: 6063Standards: ASTMB221
Thickness: 1/8"Length: 4 ft.
Typical Hardness: 60Item: 90 Degree Angle Stock
Country of Origin (subject to change): Multiple

Product Description

90 Degree Angle Stock, Aluminum, Alloy Type 6063, Thickness 1/8 In., Leg Length 2 In., Length 4 ft., Mill Finish, T52 Temper, Thickness Tolerance +/-0.007 In., Leg Length Tolerance +/-0.024 In., Length Tolerance +/-2.000 In., Typical Hardness 60, BHN Hardness Scale, ASTMB221 Standards

Product Reviews

Save 15%. Sign up for Z-mail.