KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle Control Valve, 1 In, FNPT, Brass

VALUE BRAND| Zoro #: G1822642| Mfr #: 4NDR6

$22.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 5.2"
Width: 2.1"
Item: Angle Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822642 Mfr #: 4NDR6
Height: 5.2"Width: 2.1"
Item: Angle Control ValveConnection: 1" FNPT
Country of Origin (subject to change): Taiwan, Province of China

Description

Angle Control Valve, Connection FNPT, Standards -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews