Angle Sillcock, Loose Key, 1/2 FPT

VALUE BRAND| Zoro #: G0579467| Mfr #: 6GXC6

$10.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0579467 Mfr #: 6GXC6
Includes: Loose Key HandleStandards: NSF/ANSI 61-8 STANDARDS
Max. Temp.: 180 Degrees FThru-Wall Length: 0"
Max. Pressure: 150 psiHandle Material: Chrome Plated
Body Material: BrassItem: Angle Sillcock
Disc Type: EPDMInlet Type: FNPT
Handle Type: Loose KeyInlet Size: 1/2"
Country of Origin (subject to change): China

Product Description

Angle Sillcock, Inlet Type FNPT, Inlet Size 1/2 In., Thru-Wall Length 0 In., Body Material Brass, Handle Type Loose Key, Disc Type EPDM, Handle Material Chrome Plated, Max. Pressure 150 psi, Max. Temp. 180 Degrees F, Includes Loose Key Handle, Standards NSF/ANSI 61-8 STANDARDS

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews