JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Angle Stock, 304SS, 1/4 In T, 2 In Leg, 7 ft

VALUE BRAND| Zoro #: G1089207| Mfr #: 4YTP2

$106.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1089207 Mfr #: 4YTP2
Alloy Type: 304Material: Stainless Steel
Item: 90 Degree Angle StockStandards: ASTM A276 and A479, Annealed
Leg Length: 2"Thickness Tolerance: +/-0.239"
Length Tolerance: +/-4.000"Temper: Hot Rolled
Typical Tensile Strength (PSI): 75, 000 to 115, 000Thickness: 1/4"
Hardness Scale: -Type: General Purpose
Typical Hardness: Not RatedLength: 7 ft.
Typical Yield Strength (PSI): 30, 000Finish: Mill
Leg Length Tolerance: +/- 0.125"Country of Origin (subject to change): India

Product Description

90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Leg Length 2 In, Length 7 ft., Mill Finish, Hot Rolled Temper, Thickness Tolerance +/-0.239 In, Leg Length Tolerance +/- 0.125 In, Length Tolerance +/-4.000 In, Typical Tensile Strength 75,000 to 115,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness Not Rated, ASTM A276 and A479, Annealed Standards

Product Reviews

Save 15%. Sign up for Z-mail.