Angle Stock, 304SS, 1/8In T, 1 1/2InLeg, 7ft

VALUE BRAND| Zoro #: G1201103| Mfr #: 4YTN1

$46.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1201103 Mfr #: 4YTN1
Material: stainless steelItem: 90 Degree Angle Stock
Alloy Type: 304Standards: ASTM A276 and A479, Annealed
Thickness: 1/8"Type: General Purpose
Typical Hardness: Not RatedLength: 7 ft.
Typical Yield Strength (PSI): 30, 000Finish: Mill
Leg Length Tolerance: +/- 0.125"Leg Length: 1-1/2"
Thickness Tolerance: +/-0.092"Length Tolerance: +/-4.000"
Temper: Hot RolledTypical Tensile Strength (PSI): 75, 000 to 115, 000
Country of Origin (subject to change): United States

Product Description

90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 1 1/2 In, Length 7 ft., Mill Finish, Hot Rolled Temper, Thickness Tolerance +/-0.092 In, Leg Length Tolerance +/- 0.125 In, Length Tolerance +/-4.000 In, Typical Tensile Strength 75,000 to 115,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness Not Rated, ASTM A276 and A479, Annealed Standards

Product Reviews

Save 15%. Sign up for Z-mail.