Angle Stock, 316SS, 1/4 In T, 3 In Leg, 7 ft

VALUE BRAND| Zoro #: G1766956| Mfr #: 4YTL1

$235.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1766956 Mfr #: 4YTL1
Standards: ASTM A276 and A479, AnnealedTemper: Hot Rolled
Finish: MillLeg Length Tolerance: +/-0.125"
Length: 7 ft.Material: Stainless Steel
Item: 90 Degree Angle StockLength Tolerance: +/-4.000"
Type: General PurposeTypical Tensile Strength (PSI): 75, 000 to 115, 000
Alloy Type: 316Hardness Scale: -
Typical Hardness: Not RatedTypical Yield Strength (PSI): 30, 000
Leg Length: 3"Thickness Tolerance: +/-0.368"
Thickness: 1/4"Country of Origin (subject to change): Multiple

Product Description

90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 316, Thickness 1/4 In, Leg Length 3 In, Length 7 ft., Mill Finish, Hot Rolled Temper, Thickness Tolerance +/-0.368 In, Leg Length Tolerance +/-0.125 In, Length Tolerance +/-4.000 In, Typical Tensile Strength 75, 000 to 115, 000 PSI, Typical Yield Strength 30, 000 PSI, Typical Hardness Not Rated, ASTM A276 and A479, Annealed Standards

Product Reviews

Save 15%. Sign up for Z-mail.