Angle Stock, 316SS, 1/4 In T, 4 In Leg, 7 ft

VALUE BRAND| Zoro #: G1119833| Mfr #: 4YTL2

$489.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: General Purpose
Standards: ASTM A276 and A479, Annealed
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119833 Mfr #: 4YTL2
Type: General PurposeStandards: ASTM A276 and A479, Annealed
Material: Stainless SteelLeg Length Tolerance: +/-0.125"
Typical Yield Strength (PSI): 30,000Thickness Tolerance: +/-0.495"
Alloy Type: 316Leg Length: 4"
Thickness: 1/4"Length: 7 ft.
Finish: MillLength Tolerance: +/-4.000"
Typical Hardness: Not RatedTypical Tensile Strength (PSI): 75,000 to 115,000
Temper: Hot RolledCountry of Origin (subject to change): Multiple

Description

90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 316, Thickness 1/4 In, Leg Length 4 In, Length 7 ft., Mill Finish, Hot Rolled Temper, Thickness Tolerance +/-0.495 In, Leg Length Tolerance +/-0.125 In, Length Tolerance +/-4.000 In, Typical Tensile Strength 75,000 to 115,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness Not Rated, ASTM A276 and A479, Annealed Standards

Reviews