Angle Stock, 316SS, 3/8 In T, 4 In Leg, 7 ft

VALUE BRAND| Zoro #: G0388796| Mfr #: 4YTL6

$317.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0388796 Mfr #: 4YTL6
Standards: ASTM A276 and A479, AnnealedTemper: Hot Rolled
Finish: MillLeg Length Tolerance: +/-0.125"
Length: 7 ft.Material: stainless steel
Item: 90 Degree Angle StockLength Tolerance: +/-4.000"
Type: General PurposeTypical Tensile Strength (PSI): 75, 000 to 115, 000
Alloy Type: 316Typical Hardness: Not Rated
Typical Yield Strength (PSI): 30, 000Leg Length: 4"
Thickness Tolerance: +/-0.735"Thickness: 3/8"
Country of Origin (subject to change): Multiple

Product Description

90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 316, Thickness 3/8 In, Leg Length 4 In, Length 7 ft., Mill Finish, Hot Rolled Temper, Thickness Tolerance +/-0.735 In, Leg Length Tolerance +/-0.125 In, Length Tolerance +/-4.000 In, Typical Tensile Strength 75,000 to 115,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness Not Rated, ASTM A276 and A479, Annealed Standards

Product Reviews

Save 15%. Sign up for Z-mail.