Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ft

VALUE BRAND| Zoro #: G1782645| Mfr #: 4YTP1

$66.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1782645 Mfr #: 4YTP1
Alloy Type: 304Item: 90 Degree Angle Stock
Material: stainless steelStandards: ASTM A276 and A479, Annealed
Temper: Hot RolledTypical Tensile Strength (PSI): 75, 000 to 115, 000
Thickness: 1/4"Type: General Purpose
Typical Hardness: Not RatedLength: 7 ft.
Typical Yield Strength (PSI): 30, 000Finish: Mill
Leg Length Tolerance: +/- 0.125"Leg Length: 1-1/2"
Thickness Tolerance: +/-0.176"Length Tolerance: +/-4.000"
Country of Origin (subject to change): Multiple

Product Description

90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Leg Length 1 1/2 In, Length 7 ft., Mill Finish, Hot Rolled Temper, Thickness Tolerance +/-0.176 In, Leg Length Tolerance +/- 0.125 In, Length Tolerance +/-4.000 In, Typical Tensile Strength 75,000 to 115,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness Not Rated, ASTM A276 and A479, Annealed Standards

Product Reviews

Save 15%. Sign up for Z-mail.