Angle Stock, SS, 1/4 In T, 1 1/4 In Leg, 7ft

VALUE BRAND| Zoro #: G1273054| Mfr #: 4YTN9

$91.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1273054 Mfr #: 4YTN9
Material: Stainless SteelItem: 90 Degree Angle Stock
Alloy Type: 304Standards: ASTM A276 and A479, Annealed
Length Tolerance: +/-4.000"Temper: Hot Rolled
Typical Tensile Strength (PSI): 75, 000 to 115, 000Thickness: 1/4"
Hardness Scale: -Type: General Purpose
Typical Hardness: Not RatedLength: 7 ft.
Typical Yield Strength (PSI): 30, 000Finish: Mill
Leg Length Tolerance: +/- 0.125"Leg Length: 1-1/4"
Thickness Tolerance: +/-0.144"Country of Origin (subject to change): Multiple

Product Description

90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Leg Length 1 1/4 In, Length 7 ft., Mill Finish, Hot Rolled Temper, Thickness Tolerance +/-0.144 In, Leg Length Tolerance +/- 0.125 In, Length Tolerance +/-4.000 In, Typical Tensile Strength 75, 000 to 115, 000 PSI, Typical Yield Strength 30, 000 PSI, Typical Hardness Not Rated, ASTM A276 and A479, Annealed Standards

Product Reviews

Save 15%. Sign up for Z-mail.