Angle Stock, SS, 1/4 In T, 2 1/2 In Leg, 7ft

VALUE BRAND| Zoro #: G2249877| Mfr #: 4YTP3

$171.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2249877 Mfr #: 4YTP3
Material: Stainless SteelItem: 90 Degree Angle Stock
Alloy Type: 304Standards: ASTM A276 and A479, Annealed
Typical Yield Strength (PSI): 30, 000Finish: Mill
Leg Length Tolerance: +/- 0.125"Leg Length: 2-1/2"
Thickness Tolerance: +/-0.307"Length Tolerance: +/-4.000"
Temper: Hot RolledTypical Tensile Strength (PSI): 75, 000 to 115, 000
Thickness: 1/4"Hardness Scale: -
Type: General PurposeTypical Hardness: Not Rated
Length: 7 ft.Country of Origin (subject to change): Multiple

Product Description

90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Leg Length 2 1/2 In, Length 7 ft., Mill Finish, Hot Rolled Temper, Thickness Tolerance +/-0.307 In, Leg Length Tolerance +/- 0.125 In, Length Tolerance +/-4.000 In, Typical Tensile Strength 75, 000 to 115, 000 PSI, Typical Yield Strength 30, 000 PSI, Typical Hardness Not Rated, ASTM A276 and A479, Annealed Standards

Product Reviews

Save 15%. Sign up for Z-mail.