Angle Stock, SS, 1/8In T, 1 1/2 In Leg, 7 ft

VALUE BRAND| Zoro #: G1405424| Mfr #: 4YTJ7

$59.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Leg Length: 1-1/2"
Length: 7 ft.
Finish: Mill
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1405424 Mfr #: 4YTJ7
Leg Length: 1-1/2"Length: 7 ft.
Finish: MillThickness Tolerance: +/-0.092"
Length Tolerance: +/-4.000"Typical Hardness: Not Rated
Thickness: 1/8"Type: General Purpose
Material: Stainless SteelTemper: Hot Rolled
Leg Length Tolerance: +/-0.125"Item: 90 Degree Angle Stock
Hardness Scale: -Typical Tensile Strength (PSI): 75,000 to 115,000
Alloy Type: 316Typical Yield Strength (PSI): 30,000
Standards: ASTM A276 and A479, AnnealedCountry of Origin (subject to change): Multiple

Description

90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 316, Thickness 1/8 In, Leg Length 1 1/2 In, Length 7 ft., Mill Finish, Hot Rolled Temper, Thickness Tolerance +/-0.092 In, Leg Length Tolerance +/-0.125 In, Length Tolerance +/-4.000 In, Typical Tensile Strength 75,000 to 115,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness Not Rated, ASTM A276 and A479, Annealed Standards

Reviews