KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle Stock, SS, 3/16In T, 1 1/2 In Leg, 7ft

VALUE BRAND| Zoro #: G0905843| Mfr #: 4YTK2

$180.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: General Purpose
Thickness: 3/16"
Length: 7 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905843 Mfr #: 4YTK2
Type: General PurposeThickness: 3/16"
Length: 7 ft.Typical Yield Strength (PSI): 30,000
Leg Length: 1-1/2"Hardness Scale: -
Alloy Type: 316Typical Hardness: Not Rated
Item: 90 Degree Angle StockFinish: Mill
Leg Length Tolerance: +/-0.125"Temper: Hot Rolled
Thickness Tolerance: +/-0.135"Typical Tensile Strength (PSI): 75,000 to 115,000
Material: Stainless SteelStandards: ASTM A276 and A479, Annealed
Length Tolerance: +/-4.000"Country of Origin (subject to change): Multiple

Description

90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 316, Thickness 3/16 In, Leg Length 1 1/2 In, Length 7 ft., Mill Finish, Hot Rolled Temper, Thickness Tolerance +/-0.135 In, Leg Length Tolerance +/-0.125 In, Length Tolerance +/-4.000 In, Typical Tensile Strength 75,000 to 115,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness Not Rated, ASTM A276 and A479, Annealed Standards

Reviews