Angle Stock, SS, 3/8 In T, 2 1/2 In Leg, 7ft

VALUE BRAND| Zoro #: G0612884| Mfr #: 4YTP7

$223.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0612884 Mfr #: 4YTP7
Item: 90 Degree Angle StockAlloy Type: 304
Material: stainless steelStandards: ASTM A276 and A479, Annealed
Leg Length: 2-1/2"Thickness Tolerance: +/-0.443"
Length Tolerance: +/-4.000"Temper: Hot Rolled
Typical Tensile Strength (PSI): 75, 000 to 115, 000Thickness: 3/8"
Type: General PurposeTypical Hardness: Not Rated
Length: 7 ft.Typical Yield Strength (PSI): 30, 000
Finish: MillLeg Length Tolerance: +/- 0.125"
Country of Origin (subject to change): Multiple

Product Description

90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/8 In, Leg Length 2 1/2 In, Length 7 ft., Mill Finish, Hot Rolled Temper, Thickness Tolerance +/-0.443 In, Leg Length Tolerance +/- 0.125 In, Length Tolerance +/-4.000 In, Typical Tensile Strength 75,000 to 115,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness Not Rated, ASTM A276 and A479, Annealed Standards
Save 15%. Sign up for Z-mail.