KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anti-Siphon Control Valve, 1In, FNPT, Brass

VALUE BRAND| Zoro #: G2173717| Mfr #: 4NDT1

$37.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.5"
Item: Anti-siphon Valve
Connection: 1" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173717 Mfr #: 4NDT1
Width: 2.5"Item: Anti-siphon Valve
Connection: 1" FNPTHeight: 5.2"
Max. Working Pressure: 125 psiMaterial: Brass
Country of Origin (subject to change): Taiwan, Province of China

Description

Anti-Siphon Valve, Connection 1 In. FNPT, Material Brass, Max. Working Pressure 125 psi, Height 5.2 In., Width 2.5 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews