Anti-Siphon Control Valve, 3/4 In, FNPT

VALUE BRAND| Zoro #: G2413537| Mfr #: 4NDR9

$33.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.1"
Item: Anti-siphon Valve
Connection: 3/4" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413537 Mfr #: 4NDR9
Width: 2.1"Item: Anti-siphon Valve
Connection: 3/4" FNPTHeight: 4.9"
Max. Working Pressure: 125 psiMaterial: Brass
Country of Origin (subject to change): Taiwan, Province of China

Description

Anti-Siphon Valve, Connection 3/4 In. FNPT, Material Brass, Max. Working Pressure 125 psi, Height 4.9 In., Width 2.1 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews