Anti-Siphon, Frost Proof Sillcock, 12 In

VALUE BRAND| Zoro #: G1542012| Mfr #: 104-519

$31.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Type: Handwheel
Includes: Anti-Siphon
Item: Frost Proof Sillcock

Technical Specifications

Zoro #: G1542012 Mfr #: 104-519
Inlet Size: 1/2"Item: Frost Proof Sillcock
Max. Pressure: 125 psiInlet Type: Solder Cup or MNPT
Body Material: Chrome Plated BrassStandards: ASSE 1019, ANSI/NSF 61-9, ANSI B1.20.1, ANSI, B1.20.7, ANSI B16.18, CSA
Disc Type: RubberThru-Wall Length: 12"
Handle Material: Cast IronIncludes: Anti-Siphon
Handle Type: HandwheelCountry of Origin (subject to change): China

Product Description

Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 In., Thru-Wall Length 12 In., Body Material Chrome Plated Brass, Handle Type Handwheel, Disc Type Rubber, Handle Material Cast Iron, Max. Pressure 125 psi, Includes Anti-Siphon, Standards ASSE 1019, ANSI/NSF 61-9, ANSI B1.20.1, ANSI, B1.20.7, ANSI B16.18, CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews