Shop Alternate Products
This Product is Discontinued
Zoro Select
0.007" Kraft Anti-Slip Pallet Paper, 36" W, 45" L, 100 PK (Discontinued)
Mfr # 6FKF9
Zoro # G0989362
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Kraft Paper with Gripping Adhesive
- Thickness 0.007 in
- Color Kraft
- Width 36 in
- Length 45 in