Anti-Slip Pallet Paper, 90 G, PK100

VALUE BRAND| Zoro #: G0291401| Mfr #: 6FKF8

$152.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0291401 Mfr #: 6FKF8
Item: Anti-Slip Pallet PaperWidth: 36"
Color: Kraft BrownLength: 45"
Material: Kraft Paper with Patented Gripping AdhesiveThickness: 0.008"
Country of Origin (subject to change): France

Product Description

Anti-Slip Pallet Paper, Length 45 In., Width 36 In., Kraft Brown Color, Kraft Paper with Patented Gripping Adhesive, Thickness 0.008 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.