Perforated Anti-Static Bubble Roll 48" x 750 ft., 3/16" Thickness, Pink

VALUE BRAND| Zoro #: G2226786| Mfr #: 5VEV4

$208.42 /pk

This item ships free. Details.Standard ground shipping.
Details:
Roll Length: 750 ft.
Bubble Height: 3/16"
Basis Weight: 32.23 (REF)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2226786 Mfr #: 5VEV4
Roll Length: 750 ft.Bubble Height: 3/16"
Basis Weight: 32.23 (REF)Color: Pink
Roll Width: 12"Width: 48"
Item: Perforated Anti-Static Bubble RollHeight: 48"
Perforation Increments: 12"Country of Origin (subject to change): United States

Description

Perforated Anti-Static Bubble Roll, Bubble Height 3/16 In., Roll Width 12 In., Roll Length 750 ft., Color Pink, Height 48 In., Width 48 In., Perforation Increments 12 In., Basis Weight 32.23 (REF), Package Quantity 4

Reviews