KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Perforated Anti-Static Bubble Roll 48" x 750 ft., 3/16" Thickness, Pink

VALUE BRAND| Zoro #: G0677336| Mfr #: 5VEV6

$217.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Roll Width: 48"
Item: Perforated Anti-Static Bubble Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677336 Mfr #: 5VEV6
Width: 48"Roll Width: 48"
Item: Perforated Anti-Static Bubble RollBasis Weight: 32.23 (REF)
Bubble Height: 3/16"Color: Pink
Roll Length: 750 ft.Height: 48"
Perforation Increments: 12"Country of Origin (subject to change): United States

Description

Perforated Anti-Static Bubble Roll, Bubble Height 3/16 In., Roll Width 48 In., Roll Length 750 ft., Color Pink, Height 48 In., Width 48 In., Perforation Increments 12 In., Basis Weight 32.23 (REF)

Reviews