PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Anti-Vibration Gloves, M, Black, PR

VALUE BRAND| Zoro #: G0027501| Mfr #: 1AGJ1

$9.62 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0027501 Mfr #: 1AGJ1
Color: BlackFeatures: Lap Seam Stitching, Wrist Strap
Cuff: AdjustablePalm Material: Pigskin
Closure Type: hook-and-loopKnuckle Padding Material: Foam/Thermoplastic Rubber
Standards: EN388, EN420Finger Style: Half Finger
Palm Construction: Foam Rubber PaddingItem: Anti-Vibration Gloves
Size: MCountry of Origin (subject to change): China

Product Description

Anti-Vibration Gloves,M,Black,Palm Material Pigskin Leather,Half,Hook-and-Loop Closure Type,1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews