KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anti-Static Foam Roll 12" x 550 ft., 1/8" Thickness, Pink, Pk6

VALUE BRAND| Zoro #: G0711121| Mfr #: 5VFF1

$263.20 /pk

This item ships free. Details.Standard ground shipping.
Details:
Roll Width: 12"
Item: Antistatic Foam Roll
Color: Pink
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711121 Mfr #: 5VFF1
Roll Width: 12"Item: Antistatic Foam Roll
Color: PinkRoll Length: 550 ft.
Perforated / Non-Perforated: NoThickness: 1/8"
Country of Origin (subject to change): United States

Description

Antistatic Foam Roll, No, Pink, Roll Width 12 In., Roll Length 550 ft., Thickness 1/8 In., Package Quantity 6

Reviews