Anti-Static Foam Roll 18" x 550 ft., 1/8" Thickness, Pink, Pk4

VALUE BRAND| Zoro #: G2082927| Mfr #: 5VFF2

$263.20 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Roll Width: 18"
Item: Antistatic Foam Roll
Color: Pink
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082927 Mfr #: 5VFF2
Roll Width: 18"Item: Antistatic Foam Roll
Color: PinkRoll Length: 550 ft.
Perforated / Non-Perforated: NoThickness: 1/8"
Country of Origin (subject to change): United States

Description

Antistatic Foam Roll, Non-Perforated, Pink, Roll Width 18 In., Roll Length 550 ft., Thickness 1/8 In., Package Quantity 4

Reviews