Anti-Static Foam Roll 72" x 550 ft., 1/8" Thickness, Pink

VALUE BRAND| Zoro #: G0524727| Mfr #: 5VFF5

$211.89 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: pink
Item: Antistatic Foam Roll
Material: Polyethylene
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0524727 Mfr #: 5VFF5
Country of Origin (subject to change): United States

Product Description

Antistatic Foam Roll, Non-Perforated, Polyethylene, Pink, Roll Width 72 In., Roll Length 550 ft., Thickness 1/8 In.

Product Reviews