12" x 8" Static Shielding Bag, 3 mil, Pk500

VALUE BRAND| Zoro #: G1190235| Mfr #: 5CXX6

$208.89 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1190235 Mfr #: 5CXX6
Material: Low Density Polyethylene (LDPE)Features: ESD
Depth: 0Standards: Faraday Cage Protection
Thickness: 3 milWidth: 8"
Length: 12"Item: Static Shielding Bag
Color: GrayCountry of Origin (subject to change): United States

Product Description

Static Shielding Bag, Width 8 In., Length 12 In., Thickness 3 mil, Gray, Polyethylene with Buried Metal Layer, Standards Faraday Cage Protection, Features Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free Interior, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.