14" x 6" Static Shielding Bag, 3 mil, Pk500

VALUE BRAND| Zoro #: G2275314| Mfr #: 5CXW9

$198.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2275314 Mfr #: 5CXW9
Material: Low Density Polyethylene (LDPE)Depth: 0
Standards: Faraday Cage ProtectionCountry of Origin (subject to change): United States

Product Description

Static Shielding Bag, Width 6 In., Length 14 In., Thickness 3 mil, Gray, Polyethylene with Buried Metal Layer, Standards Faraday Cage Protection, Features Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free Interior, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.