14" x 10" Static Shielding Bag, 3 mil, Pk500

VALUE BRAND| Zoro #: G2214886| Mfr #: 5CXY2

$268.45 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2214886 Mfr #: 5CXY2
Material: Low Density Polyethylene (LDPE)Features: ESD
Depth: 0Item: Static Shielding Bag
Color: GrayStandards: Faraday Cage Protection
Thickness: 3 milWidth: 10"
Length: 14"Country of Origin (subject to change): United States

Product Description

Static Shielding Bag, Width 10 In., Length 14 In., Thickness 3 mil, Gray, Polyethylene with Buried Metal Layer, Standards Faraday Cage Protection, Features Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free Interior, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.