8" x 8" Static Shielding Bag, 3 mil, Pk500

VALUE BRAND| Zoro #: G0702843| Mfr #: 5CXX5

$141.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0702843 Mfr #: 5CXX5
Features: Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free InteriorLength: 8"
Item: Static Shielding BagColor: Gray
Standards: Faraday Cage ProtectionThickness: 3 mil
Width: 8"Material: Polyethylene with Buried Metal Layer
Country of Origin (subject to change): United States

Product Description

Static Shielding Bag, Width 8 In., Length 8 In., Thickness 3 mil, Gray, Polyethylene with Buried Metal Layer, Standards Faraday Cage Protection, Features Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free Interior, Package Quantity 500

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.