4 mil Antistatic Poly Tubing, 6"W x 1075 ft.

VALUE BRAND| Zoro #: G2414964| Mfr #: 5CYJ6

$124.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2414964 Mfr #: 5CYJ6
Item: Poly TubingStandards: Amine Free
Material: Low Density Polyethylene (LDPE)Core Dia.: 3"
Width: 6"Thickness: 4 mil
Length: 1075 ft.Country of Origin (subject to change): United States

Product Description

Antistatic Poly Tubing, Thickness 4 mil, Width 6 In., Length 1075 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free
Save 15%. Sign up for Z-mail.