JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

4 mil Antistatic Poly Tubing, 8"W x 1075 ft.

VALUE BRAND| Zoro #: G1798386| Mfr #: 5CYJ9

$209.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1798386 Mfr #: 5CYJ9
Item: Poly TubingStandards: Amine Free
Core Dia.: 3"Material: Low Density Polyethylene (LDPE)
Thickness: 4 milWidth: 8"
Length: 1075 ft.Country of Origin (subject to change): United States

Product Description

Antistatic Poly Tubing, Thickness 4 mil, Width 8 In., Length 1075 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Product Reviews

Save 15%. Sign up for Z-mail.