LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

4 mil Antistatic Poly Tubing, 9"W x 1075 ft.

VALUE BRAND| Zoro #: G0332096| Mfr #: 5CYK2

$166.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0332096 Mfr #: 5CYK2
Item: Poly TubingCore Dia.: 3"
Material: Low Density Polyethylene (LDPE)Standards: Amine Free
Thickness: 4 milWidth: 9"
Length: 1075 ft.Country of Origin (subject to change): United States

Product Description

Antistatic Poly Tubing, Thickness 4 mil, Width 9 In., Length 1075 ft., Core Dia. 3 In., Polyethylene, Standards Amine Free

Product Reviews

Save 15%. Sign up for Z-mail.