Appliance Cover, 46 In. L, 32 In. W

VALUE BRAND| Zoro #: G1228236| Mfr #: 4LGK6

$70.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1228236 Mfr #: 4LGK6
Item: Appliance CoverMaterial: Ext Poly/Int Poly Foam
Color: BlackLength: 46"
Application: 42" TVWeight: 8 lb.
Width: 32"Country of Origin (subject to change): China

Product Description

Appliance Cover, Ext Poly/Int Poly Foam, Length 46 In., Width 32 In., Weight 8 lb., Color Black, Application 42 In. TV

Product Reviews

Save 15%. Sign up for Z-mail.