Appliance Cover, 56 In. L, 36 In. W

VALUE BRAND| Zoro #: G1881887| Mfr #: 4LGK7

$90.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1881887 Mfr #: 4LGK7
Item: Appliance CoverMaterial: Ext Poly/Int Poly Foam
Color: BlackWidth: 36"
Length: 56"Application: 52" TV
Weight: 9 lb.Country of Origin (subject to change): China

Product Description

Appliance Cover, Ext Poly/Int Poly Foam, Length 56 In., Width 36 In., Weight 9 lb., Color Black, Application 52 In. TV
Save 15%. Sign up for Z-mail.