Architect Bolt, 10-32

VALUE BRAND| Zoro #: G2208044| Mfr #: Z5005

$4.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: 82 Degree Phillips Flat Head Screw
Head Style: Truss
Item: Architectural Bolt
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2208044 Mfr #: Z5005
Includes: 82 Degree Phillips Flat Head ScrewHead Style: Truss
Item: Architectural BoltMaterial: Brass
Barrel Thread Depth: 3/4"Screw Material: Brass Plated Steel
Barrel Head Height: 1/8"Screw Thread Length: 1"
Thread Size: #10-32Screw Head Height: 0.116"
Tensile Strength (PSI): 55,000Barrel Dia.: 5/16"
Type: KnurledBarrel Head Dia.: 1/2"
Screw Head Dia.: 23/64"Barrel Length: 1-3/16"
Finish: PlainRockwell Hardness: B60
Drive Type: UnslottedCountry of Origin (subject to change): United States

Product Description

Architectural Bolt, Knurled, Brass, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 5/16 In, Barrel Length 1 3/16 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 10-32, Screw Material Brass Plated Steel, Screw Thread Length 1 In, Screw Head Dia 23/64 In, Screw Head Height 0.116 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Product Reviews