Architect Bolt, 10-32

VALUE BRAND| Zoro #: G1062704| Mfr #: Z5010

$8.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Bronze
Includes: 82 Degree Phillips Flat Head Screw
Item: Architectural Bolt
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1062704 Mfr #: Z5010
Head Style: TrussItem: Architectural Bolt
Type: KnurledIncludes: 82 Degree Phillips Flat Head Screw
Drive Type: UnslottedThread Size: #10-32
Barrel Length: 1-3/16"Tensile Strength (PSI): 55, 000
Screw Head Height: 0.116"Material: Brass
Screw Head Dia.: 23/64"Finish: Bronze
Screw Thread Length: 1"Barrel Thread Depth: 3/4"
Barrel Head Height: 1/8"Barrel Head Dia.: 1/2"
Barrel Dia.: 5/16"Rockwell Hardness: B60
Screw Material: Bronze Plated SteelCountry of Origin (subject to change): United States

Product Description

Architectural Bolt, Knurled, Brass, Bronze Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 5/16 In, Barrel Length 1 3/16 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 10-32, Screw Material Bronze Plated Steel, Screw Thread Length 1 In, Screw Head Dia 23/64 In, Screw Head Height 0.116 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Product Reviews