Architect Bolt, 10-32

VALUE BRAND| Zoro #: G1020345| Mfr #: Z5100

$6.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1020345 Mfr #: Z5100
Includes: 82 Degree Phillips Flat Head ScrewDrive Type: Unslotted
Item: Architectural BoltType: Knurled
Head Style: TrussBarrel Head Dia.: 1/2"
Barrel Dia.: 5/16"Rockwell Hardness: B60
Screw Material: Chrome Plated SteelThread Size: #10-32
Barrel Length: 1-9/16"Tensile Strength (PSI): 55, 000
Screw Head Height: 0.116"Material: Brass
Screw Head Dia.: 23/64"Finish: Chrome
Screw Thread Length: 1"Barrel Thread Depth: 3/4"
Barrel Head Height: 1/8"Country of Origin (subject to change): United States

Product Description

Architectural Bolt, Knurled, Brass, Chrome Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 5/16 In, Barrel Length 1 9/16 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 10-32, Screw Material Chrome Plated Steel, Screw Thread Length 1 In, Screw Head Dia 23/64 In, Screw Head Height 0.116 In, Tensile Strength 55, 000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.