KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Architect Bolt, 10-32

VALUE BRAND| Zoro #: G0797072| Mfr #: Z5102

$11.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 2"
Includes: 82 Degree Phillips Flat Head Screw
Thread Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797072 Mfr #: Z5102
Barrel Length: 2"Includes: 82 Degree Phillips Flat Head Screw
Thread Size: #10-32Barrel Dia.: 5/16"
Screw Thread Length: 1"Finish: Chrome
Screw Head Dia.: 23/64"Barrel Thread Depth: 3/4"
Rockwell Hardness: B60Type: Knurled
Item: Architectural BoltDrive Type: Unslotted
Screw Head Height: 0.116"Barrel Head Dia.: 1/2"
Tensile Strength (PSI): 55,000Screw Material: Chrome Plated Steel
Material: BrassHead Style: Truss
Barrel Head Height: 1/8"Country of Origin (subject to change): United States

Description

Architectural Bolt, Knurled, Brass, Chrome Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 5/16 In, Barrel Length 2 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 10-32, Screw Material Chrome Plated Steel, Screw Thread Length 1 In, Screw Head Dia 23/64 In, Screw Head Height 0.116 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Reviews